Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HCMA05F9
MINI-QUICK FIELD ATT FEM R/A 5P, F9
This item cannot be canceled or returned
Description
MINI-QUICK FIELD ATT FEM R/A 5P, F9
Specifications
Specifications
| Manufacturer Part Number |
HCMA05F9 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cordsets |
| Description |
MINI-QUICK FIELD ATT FEM R/A 5P, F9 |
| Connector Class |
Mini (7/8 in) |
| Number of Poles |
5 |
| Number of Pins |
5 |
| Connection Type |
Right Angle Female |
| Connection |
7/8-16 UN |
| Protection Rating |
IP66 |
| Gender |
Female |
| Voltage |
250 V |
| Current Rating |
9 A |
| Approvals |
cULus |
| Net Weight |
0.11 lbs |
| Gross Weight |
0.105 lbs |
HCMA05F9
Hubbell Cordsets