HCME06Y12-M30
Panduit Cable Tie Mounts, Other Clips and Clamps Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HCME06Y12-M30

Panduit Cable Tie Mounts, Other Clips and Clamps Series

HCME06Y12-M30

Panduit Cable Tie Mounts, Other Clips and Clamps Series
HCME06Y12-M30 Nylon Edge Clip, Black, PA
MFG Item Number
HCME06Y12-M30
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5000

Description

Cable Tie Mounts, Other Clips and Clamps Series
Item #
HCME06Y12-M30
HCME06Y12-M30 Nylon Edge Clip, Black, PA

Other Clips and Clamps Series Information

  • Fixed Diameter Cable Clamps
  • Durable Nylon 6.6
  • Screw Mounting

Specifications

Specifications
Manufacturer Part Number HCME06Y12-M30
Manufacturer Panduit
Product Series Other Clips and Clamps
Family Series Panduit Cable Tie Mounts, Other Clips and Clamps Series
Description Panduit HCME06Y12-M30 Harness Edge Clips area equipped with an integral “spring” that holds wire bundles tightly and a wing design that provides added stability. Accommodates bundles of 0.16” – 0.35” 4.0mm-9.0mm in diameter. Made of Heat Stabilized Nylon
Mounting Clip
Color Black
Height 0.55 "
Width 0.74 "
Depth 0.59 "
Heat Stabilized Yes
Material Nylon
Net Weight 5 lbs
Gross Weight 5 lbs