HCMP06B12-M20
Panduit Cable Tie Mounts, Other Clips and Clamps Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HCMP06B12-M20

Panduit Cable Tie Mounts, Other Clips and Clamps Series

HCMP06B12-M20

Panduit Cable Tie Mounts, Other Clips and Clamps Series
HCMP06B12-M20 Harness Clip, Black, PA 6.
MFG Item Number
HCMP06B12-M20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5000

Description

Cable Tie Mounts, Other Clips and Clamps Series
Item #
HCMP06B12-M20
HCMP06B12-M20 Harness Clip, Black, PA 6.

Other Clips and Clamps Series Information

  • Fixed Diameter Cable Clamps
  • Durable Nylon 6.6
  • Screw Mounting

Specifications

Specifications
Manufacturer Part Number HCMP06B12-M20
Manufacturer Panduit
Product Series Other Clips and Clamps
Family Series Panduit Cable Tie Mounts, Other Clips and Clamps Series
Description Panduit HCMP06B12-M20 Harness Edge Clips area equipped with an integral “spring” that holds wire bundles tightly and a wing design that provides added stability. Accommodates bundles of 0.24” – 0.47” 5.9mm-12.5mm in diameter. Made of Nylon 6.6, are black
Mounting Push Barb
Color Black
Height 0.39 "
Width 0.59 "
Depth 1.25 "
Heat Stabilized No
Material Nylon
Net Weight 3.6 lbs
Gross Weight 0.004 lbs