HCMP06C12-M20
Panduit Cable Tie Mounts, Other Clips and Clamps Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HCMP06C12-M20

Panduit Cable Tie Mounts, Other Clips and Clamps Series

HCMP06C12-M20

Panduit Cable Tie Mounts, Other Clips and Clamps Series
HCMP06C12-M20 Harness Clip
MFG Item Number
HCMP06C12-M20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2000

Description

Cable Tie Mounts, Other Clips and Clamps Series
Item #
HCMP06C12-M20
HCMP06C12-M20 Harness Clip

Other Clips and Clamps Series Information

  • Fixed Diameter Cable Clamps
  • Durable Nylon 6.6
  • Screw Mounting

Specifications

Specifications
Manufacturer Part Number HCMP06C12-M20
Manufacturer Panduit
Product Series Other Clips and Clamps
Family Series Panduit Cable Tie Mounts, Other Clips and Clamps Series
Description Harness clip, winged push barb mount, horizontal, .24 - .47 5.9mm - 12.5mm bundle range, black, bulk package.
Mounting Push Barb
Color Black
Height 0.8 "
Width 0.39 "
Depth 1.1 "
Heat Stabilized No
Material Nylon
Net Weight 0.005 lbs
Gross Weight 0.005 lbs