Series Information
| Manufacturer Part Number | HCMS08103 |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Cordsets |
| Description | MINQCK, FEM STR PLG, MET, 8P, 16/8, 3ft. |
| Cable Type | SEOOW |
| Number of Pins | 8 |
| Connection Type | Female Straight Plug |
| Connection Configuration | Female to Flying Leads |
| Max Voltage | 600 VAC, 600 VDC |
| Current Rating | 9 A |
| Connection | 1-16 UN |
| Length | 0.91 m |
| Connector Class | Mini (1 in) |
| Number of Wires | 8 |
| Wire Size Range | 16 |
| Operating Temperature | -20-105 °C |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Material | Metallic |
| Protection Rating | IP66 |
| Side 1 Gender | Female |
| Side 1 Angle | Straight |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Approvals | CSA, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0.7 lbs |