Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Honeywell Drives, HCR Series
HCRDA0075A1000T/U
Honeywell Drives, HCR Series
Core Variable Frequency Drive, 230v,
MFG Item Number
HCRDA0075A1000T/U
This item cannot be canceled or returned
Description
Core Variable Frequency Drive, 230v,
VFD CORE addresses the need to save time for installation and provides the lower total installed costs. VFD CORE is rated for constant torque for industrial applications and variable torque for HVAC applications.
Specifications
Specifications
Manufacturer Part Number
HCRDA0075A1000T/U
Manufacturer
Honeywell
Product Series
HCR
Family Series
Honeywell Drives, HCR Series
Description
Core Variable Frequency Drive, 230v, 7.5
Phase
3
HP (Constant Torque Rating)
7.5 hp
Amps (Constant Torque Rating)
17 A
NEMA Rating
NEMA 1
Nominal Input Voltage
208 VAC, 240 VAC
AC Voltage
187-253 VAC
Frequency
600 Hz
Comments
VFD CORE
Net Weight
8 lbs
Gross Weight
6.16 lbs
HCRDA0075A1000T/U
Honeywell Drives, HCR Series