HCT16334K
Hubbell Raceways, CableTrak Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HCT16334K

Hubbell Raceways, CableTrak Series

HCT16334K

Hubbell Raceways, CableTrak Series
C-TRAK, KIT W/BTKTS, 4.5ft., 2.77in.
MFG Item Number
HCT16334K
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Raceways, CableTrak Series
Item #
HCT16334K
C-TRAK, KIT W/BTKTS, 4.5ft., 2.77in.

CableTrak Series Information

  • Hose and Cable Carrier System
  • Kit Available with or without Brackets

Specifications

Specifications
Manufacturer Part Number HCT16334K
Manufacturer Hubbell
Product Series CableTrak
Family Series Hubbell Raceways, CableTrak Series
Description C-TRAK, KIT W/BTKTS, 4.5ft., 2.77in. MAX,.68
Length 4.5 '
Material Non-Metallic
Nominal Height 1 "
Nominal Width 3.08 "
Approvals CSA, UL
Net Weight 4.45 lbs
Gross Weight 4.45 lbs