Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, HCT Series
HCT362011H
Hammond Manufacturing Enclosures, HCT Series
Type 3R CT Cabinet - 36x20x11 -
MFG Item Number
HCT362011H
This item cannot be canceled or returned
Description
Type 3R CT Cabinet - 36x20x11 -
- Designed for use as Current Transformer Cabinet to house and protect instrument current transformers in outdoor applications.
- Can also be used as a general purpose enclosure for various junction, meter, transformer and relay applications.
- Provides protection against rain, sleet, snow and dripping water.
- Cover and enclosure are phosphatized and finished with a recoatable ANSI 61 smooth Gray powder inside and out.
Specifications
Specifications
| Manufacturer Part Number |
HCT362011H |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
HCT |
| Family Series |
Hammond Manufacturing Enclosures, HCT Series |
| Description |
Type 3R CT Cabinet - 36x20x11 - Steel/Gray |
| Material |
Galvanized Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Latching Mechanism |
Padlockable Hasp |
| NEMA Rating |
NEMA 3R |
| Nominal Height |
36 " |
| Nominal Width |
20 " |
| Nominal Depth |
11 " |
| Approvals |
CE, UL |
| Comments |
Removable Doors, Permanently Installed Lift Off Hinges |
| Net Weight |
73 lbs |
| Gross Weight |
75 lbs |
HCT362011H
Hammond Manufacturing Enclosures, HCT Series