Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HCU2157D6N2 Eaton Filters, Eaton Cutler Hammer HCU2157D6N2
MFG Item Number
EATON-HCU2157D6N2
HCU2157D6N2 Eaton Filters, Eaton Cutler Hammer HCU2157D6N2
MFG Item Number
EATON-HCU2157D6N2
This item cannot be canceled or returned
Description
Eaton Cutler Hammer HCU2157D6N2
Specifications
Specifications
| Manufacturer Part Number |
EATON-HCU2157D6N2 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Filters |
| Description |
HCU2157D6N2, Eaton Active Harmonic Correction unit, 157A, 7.2 kW watt loss, 600V rating, 50/60 Hz, Three-phase, Floor-mount, NEMA 2 enclosure |
| Current Rating |
157 A |
| Watts Loss |
7,200 W |
| Voltage |
600 VAC |
| Frequency |
50 Hz, 60 Hz |
| NEMA Rating |
NEMA 2 |
| Enclosed |
Yes |
| Comments |
3 Phase, Floor Mount |
| Net Weight |
1436 lbs |
| Gross Weight |
1436 lbs |
HCU2157D6N2
Eaton Filters