Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HD100P2E US Motors Motors, Motor, 100 HP, 1800 RPM, 405T
MFG Item Number
HD100P2E

HD100P2E US Motors Motors, Motor, 100 HP, 1800 RPM, 405T

MFG Item Number
HD100P2E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
HD100P2E
Motor, 100 HP, 1800 RPM, 405T

Series Information

Specifications

Specifications
Manufacturer Part Number HD100P2E
Manufacturer US Motors
Family Series US Motors Motors
Description Motor, 100 HP, 1800 RPM, 405T
Type General Purpose, Hostile Duty
Horsepower 100 hp
Kilowatts 74.6 kW
Speed 1,785 RPM
RPM 1,785 RPM
Number of Poles 4
Phase 3
Frequency 60 Hz
NEMA Frame 405T
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 229 A
Composition Cast Iron
Net Weight 980 lbs
Gross Weight 980 lbs