Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HD10P2E US Motors Motors, Motor, 10 HP, 1800 RPM, 215T
MFG Item Number
HD10P2E

HD10P2E US Motors Motors, Motor, 10 HP, 1800 RPM, 215T

MFG Item Number
HD10P2E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
HD10P2E
Motor, 10 HP, 1800 RPM, 215T

Series Information

Specifications

Specifications
Manufacturer Part Number HD10P2E
Manufacturer US Motors
Family Series US Motors Motors
Description Motor, 10 HP, 1800 RPM, 215T
Type General Purpose, Hostile Duty
Horsepower 10 hp
Kilowatts 7.5 kW
Speed 1,770 RPM
RPM 1,770 RPM
Number of Poles 4
Phase 3
Frequency 60 Hz
NEMA Frame 215T
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 25.7 A
Composition Cast Iron
Net Weight 160 lbs
Gross Weight 160 lbs