Series Information
| Manufacturer Part Number | HD125P2FS |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 125 HP, 1800 RPM, 444TS |
| Type | General Purpose, Hostile Duty |
| Horsepower | 125 hp |
| Kilowatts | 93.2 kW |
| Speed | 1,790 RPM |
| RPM | 1,790 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 444TS |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Current Rating | 141 A |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |