Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HD150P2F US Motors Motors, Motor, 150 HP, 1800 RPM, 445T
HD150P2F US Motors Motors, Motor, 150 HP, 1800 RPM, 445T
This item cannot be canceled or returned
Description
Motor, 150 HP, 1800 RPM, 445T
Specifications
Specifications
| Manufacturer Part Number |
HD150P2F |
| Manufacturer |
US Motors |
| Family Series |
US Motors Motors |
| Description |
Motor, 150 HP, 1800 RPM, 445T |
| Type |
General Purpose, Hostile Duty |
| Horsepower |
150 hp |
| Kilowatts |
111.9 kW |
| Speed |
1,790 RPM |
| RPM |
1,790 RPM |
| Number of Poles |
4 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
445T |
| AC Voltage |
460 VAC |
| Nominal Voltage |
480 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Current Rating |
171 A |
| Net Weight |
0 lbs |
| Gross Weight |
1480 lbs |
HD150P2F
US Motors Motors