Series Information
| Manufacturer Part Number | HD150P3FB |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 150 HP, 1200 RPM, 447T |
| Type | General Purpose, Hostile Duty |
| Horsepower | 150 hp |
| Kilowatts | 111.9 kW |
| Speed | 1,190 RPM |
| RPM | 1,190 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 447T |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Current Rating | 179 A |
| Net Weight | 0 lbs |
| Gross Weight | 1760 lbs |