Series Information
| Manufacturer Part Number | HD15P1EC |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 15 HP, 3600 RPM, 254TC |
| Type | General Purpose, Hostile Duty |
| Horsepower | 15 hp |
| Speed | 3,540 RPM |
| RPM | 3,540 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| NEMA Frame | 254TC |
| AC Voltage | 200 VAC, 230 VAC, 400 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Composition | Cast Iron |
| Comments | RPM 3540 & 2925 |
| Net Weight | 255 lbs |
| Gross Weight | 255 lbs |