Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HD15V3B
Motor, 15 HP, 1200 RPM, 284T
This item cannot be canceled or returned
Description
Motor, 15 HP, 1200 RPM, 284T
Specifications
Specifications
| Manufacturer Part Number |
HD15V3B |
| Manufacturer |
US Motors |
| Family Series |
US Motors Motors |
| Description |
Motor, 15 HP, 1200 RPM, 284T |
| Type |
General Purpose |
| Horsepower |
15 hp |
| Kilowatts |
11.2 kW |
| Speed |
1,185 RPM |
| RPM |
1,185 RPM |
| Number of Poles |
6 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
284T |
| Mounting |
Foot Mount |
| Net Weight |
310 lbs |
| Gross Weight |
310 lbs |