Series Information
| Manufacturer Part Number | HD1P4E |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1 HP, 900 RPM, 182T |
| Type | General Purpose, Hostile Duty |
| Horsepower | 1 hp |
| Kilowatts | 0.7 kW |
| Speed | 875 RPM |
| RPM | 875 RPM |
| Number of Poles | 8 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 182T |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Current Rating | 4.5 A |
| Net Weight | 0 lbs |
| Gross Weight | 80 lbs |