Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Barksdale Control Products Pressure Switches, D1X Series
HD1X-HH150SS-UL
Barksdale Control Products Pressure Switches, D1X Series
Switch, Mechanical, Diaphragm
MFG Item Number
HD1X-HH150SS-UL
This item cannot be canceled or returned
Description
Pressure Switches, D1X Series
Switch, Mechanical, Diaphragm
- Repeatability plus or minus 1.0% at Constant Temperature
- Direct Action, No Friction, High Accuracy
- Mechanical Single/Dual Pressure Switch
- Wetted Parts Welded
Specifications
Specifications
| Manufacturer Part Number |
HD1X-HH150SS-UL |
| Manufacturer |
Barksdale Control Products |
| Product Series |
D1X |
| Family Series |
Barksdale Control Products Pressure Switches, D1X Series |
| Description |
Switch, Mechanical, Diaphragm, Explosion Proof |
| Pressure Range |
0-300 psi |
| Decreasing Pressure |
1.5-144 psi |
| Increasing Pressure |
7.5-150 psi |
| Contact Type |
SPDT |
| Ambient Temperature |
-40-165 °F |
| Seal |
Yes |
| Protection Rating |
NEMA 4, NEMA 7, NEMA 9 |
| Current Rating |
250 VAC, 5 A @ 125 VAC |
| Connection |
Process: 1/4 NPT Female |
| Electrical Connection |
1/2 NPT, Screw Terminals |
| Material |
Aluminum |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HD1X-HH150SS-UL
Barksdale Control Products Pressure Switches, D1X Series