Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HD2-E-EIP IMO Drives, Ethernet/IP Communications Card,
MFG Item Number
HD2-E-EIP
HD2-E-EIP IMO Drives, Ethernet/IP Communications Card,
MFG Item Number
HD2-E-EIP
Description
Ethernet/IP Communications Card,
Specifications
Specifications
| Manufacturer |
IMO |
| Family Series |
IMO Drives |
| Manufacturer Part Number |
HD2-E-EIP |
| Description |
Ethernet/IP Communications Card, Dual Port, For HD2 Drives |
| Accessory Type |
Expansion Card |
| Protection Rating |
IP20 |
| Approvals |
CE, cULus, TUV |
| Net Weight |
0.065 lbs |
| Gross Weight |
0.245 lbs |