Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | IMO |
|---|---|
| Family Series | IMO Drives |
| Manufacturer Part Number | HD2-E-IO |
| Description | I/O Expansion Card, 4DI, 1DO, 1AI, 1AO, 2RO, For HD2 Drives |
| Accessory Type | Option Card |
| Protection Rating | IP20 |
| Approvals | CE, cULus, TUV |
| Net Weight | 0.095 lbs |
| Gross Weight | 0.285 lbs |