Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HD2-E-MTCP IMO Drives, Modbus TCP Communications Card, For
MFG Item Number
HD2-E-MTCP
HD2-E-MTCP IMO Drives, Modbus TCP Communications Card, For
MFG Item Number
HD2-E-MTCP
This item cannot be canceled or returned
Description
Modbus TCP Communications Card, For
Specifications
Specifications
| Manufacturer |
IMO |
| Family Series |
IMO Drives |
| Manufacturer Part Number |
HD2-E-MTCP |
| Description |
Modbus TCP Communications Card, For HD2 Drives |
| Accessory Type |
Expansion Card |
| Protection Rating |
IP20 |
| Approvals |
CE, cULus, TUV |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.225 lbs |