Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HD2-E-PLC
Programmable Expansion Card, CODESYS
MFG Item Number
HD2-E-PLC
This item cannot be canceled or returned
Description
Programmable Expansion Card, CODESYS
Specifications
Specifications
| Manufacturer |
IMO |
| Family Series |
IMO Drives |
| Manufacturer Part Number |
HD2-E-PLC |
| Description |
Programmable Expansion Card, CODESYS For HD2 Drives |
| Accessory Type |
Option Card |
| Protection Rating |
IP20 |
| Approvals |
CE, cULus, TUV |
| Net Weight |
0.105 lbs |
| Gross Weight |
0.215 lbs |