Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | IMO |
|---|---|
| Family Series | IMO Drives |
| Manufacturer Part Number | HD2-E-PRF |
| Description | PROFINET Communications Card, For HD2 Drives |
| Accessory Type | Expansion Card |
| Protection Rating | IP20 |
| Approvals | CE, cULus, TUV |
| Net Weight | 0.08 lbs |
| Gross Weight | 0.24 lbs |