HD2-NK1-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HD2-NK1-1 IMO Drives, HD2 Series,  HD2 Frame 1 Conduit Kit 
MFG Item Number
HD2-NK1-1

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

HD2-NK1-1 IMO Drives, HD2 Series,  HD2 Frame 1 Conduit Kit 

MFG Item Number
HD2-NK1-1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, HD2 Series
Item #
HD2-NK1-1
 HD2 Frame 1 Conduit Kit 

HD2 Series Information

  • Three‑phase (380/440V) up to 500kW (670HP)
  • Torque Vector Control
  • Integral ModbusRTU / RS485
  • Bluetooth & WiFi Communication
  • Multiple Expansion Options
  • Safe Torque Off (STO) as standard
The HD2 range of inverters offer unrivalled performance. Designed for controlling asynchronous AC induction motors and permanent magnet synchronous motors, the HD2 torque vector control range are packed full of features that you would usually expect to find on considerably higher specified inverters.
Utilizing the most advanced vector control technology, the HD2 range delivers sensorless and closed loop vector control for both asynchronous and synchronous motors giving exceptional speed response and control. HD2 offers unparalleled reliability, environmental adaptability, high precision and stable performance ‑ everything you have come to expect from an IMO inverter drive.
The HD2 also offers some significant advantages to the customer including a huge range of functions with simple operation, international communication protocols (ModbusRTU, Profibus and CAN) along with Bluetooth and WiFi communication for programming, and with more communication options in development.

Specifications

Specifications
Manufacturer IMO
Family Series IMO Drives, HD2 Series
Product Series HD2
Manufacturer Part Number HD2-NK1-1
Description  HD2 Frame 1 Conduit Kit 
Accessory Type NEMA 1 Kit
Comments For Use With HD2-UL Inverters, 1.5 kW, 2.2 kW
Net Weight 2.45 lbs
Gross Weight 2.45 lbs