Series Information
| Manufacturer Part Number | HD200P1FS |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 200 HP, 3600 RPM, 447TS,460V, TEFC |
| Type | General Purpose, Hostile Duty |
| Horsepower | 200 hp |
| Kilowatts | 149.1 kW |
| Speed | 3,575 RPM |
| RPM | 3,575 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 447TS |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Current Rating | 221 A |
| Net Weight | 1600 lbs |
| Gross Weight | 1600 lbs |