Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HD20202000230 NorthStar - Danaher Controls Encoders, HD20 Series, Encoder
MFG Item Number
HD20202000230
HD20202000230 NorthStar - Danaher Controls Encoders, HD20 Series, Encoder
MFG Item Number
HD20202000230
This item cannot be canceled or returned
Description
- Size 20 Heavy‑Duty Encoder with Single or Dual Isolated Outputs
- Unbreakable Code Disc up to 3600 PPR
- Special Housing and Seals for IP67 Rating
- Anodized Aluminum, Stainless Steel, or Nickel Plated Housing
Specifications
Specifications
| Manufacturer Part Number |
HD20202000230 |
| Manufacturer |
NorthStar - Danaher Controls |
| Product Series |
HD20 |
| Family Series |
NorthStar - Danaher Controls Encoders, HD20 Series |
| Description |
Encoder |
| Resolution (PPR) |
200 |
| Incremental Channels |
Dual with Complimentary |
| Indexed (Marker) |
No |
| Shaft/Bore Size |
3/8 " |
| Shaft Type |
Single Ended |
| Input Voltage |
5-26 VDC |
| Output Type |
Differential |
| Output Voltage |
5-26 VDC |
| Electrical Output Type |
Push-Pull |
| Termination |
7 Pin Connector |
| Status Indicator |
No |
| Signal Direction |
Bidirectional |
| Commutating |
No |
| Bearings |
Yes |
| Operating Temperature |
-40-100 °C |
| Mounting |
Shafted |
| Protection Rating |
IP67 |
| Approvals |
CE |
| Net Weight |
0.875 lbs |
| Gross Weight |
0.875 lbs |
HD20202000230
NorthStar - Danaher Controls Encoders, HD20 Series