Series Information
| Manufacturer Part Number | HD2023600023G |
|---|---|
| Manufacturer | Dynapar |
| Family Series | Dynapar Encoders |
| Description | IS20HA-37F-3600-AB-72-S16-28A |
| Resolution (PPR) | 3,600 |
| Incremental Channels | Dual |
| Indexed (Marker) | No |
| Shaft/Bore Size | 3/8 " |
| Shaft Seal | Yes |
| Shaft Type | Shafted |
| Input Voltage | 7-26 VDC |
| Output Type | Push-Pull |
| Output Voltage | 7-26 VDC |
| Electrical Output Type | Push-Pull |
| Termination | Connector |
| Mating Connector | 7 Pin |
| Status Indicator | No |
| Explosion Proof | Yes |
| Signal Direction | Bidirectional |
| Sensing | Optical |
| Bearings | Yes |
| Operating Temperature | -40-80 °C |
| Mounting | Shafted |
| Protection Rating | IP67 |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |