Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HD20P1E US Motors Motors, Motor, 20 HP, 3600 RPM, 256T
MFG Item Number
HD20P1E

HD20P1E US Motors Motors, Motor, 20 HP, 3600 RPM, 256T

MFG Item Number
HD20P1E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
HD20P1E
Motor, 20 HP, 3600 RPM, 256T

Series Information

Specifications

Specifications
Manufacturer Part Number HD20P1E
Manufacturer US Motors
Family Series US Motors Motors
Description Motor, 20 HP, 3600 RPM, 256T
Type General Purpose, Hostile Duty
Horsepower 20 hp
Kilowatts 14.9 kW
Speed 3,535 RPM
RPM 3,535 RPM
Number of Poles 2
Phase 3
Frequency 60 Hz
NEMA Frame 256T
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 46 A
Composition Cast Iron
Net Weight 0 lbs
Gross Weight 0 lbs