HD25 Series Information
| Manufacturer Part Number | HD25220000330 |
|---|---|
| Manufacturer | Danaher Controls |
| Product Series | HD25 |
| Family Series | Danaher Controls Encoders, HD25 Series |
| Description | Encoder |
| Resolution (PPR) | 2,000 |
| Incremental Channels | Dual with Complimentary |
| Indexed (Marker) | Yes |
| Shaft/Bore Size | 3/8 " |
| Shaft Type | Single Ended |
| Bolt Circle | 1.88 " |
| Input Voltage | 5-26 VDC |
| Output Type | Differential |
| Output Voltage | 5-26 VDC |
| Electrical Output Type | Line Driver |
| Termination | 7 Pin Connector |
| Status Indicator | No |
| Signal Direction | Bidirectional |
| Commutating | No |
| Bearings | Yes |
| Operating Temperature | -40-100 °C |
| Mounting | Shafted |
| Protection Rating | IP67 |
| Approvals | CE |
| Net Weight | 0.875 lbs |
| Gross Weight | 0.875 lbs |