Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Conduit Mounts
HD280
Cully-Minerallac Conduit Mounts
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HD280 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Conduit Mounts |
| Description |
2 HOLE STRAP HEAVY DUTY |
| Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Composition |
Steel |
| Style |
Two Hole |
| Rigid Size (in) |
1-1/2 " |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HD280
Cully-Minerallac Conduit Mounts