Series Information
| Manufacturer Part Number | HD292 |
|---|---|
| Manufacturer | Cully-Minerallac |
| Family Series | Cully-Minerallac Conduit Mounts |
| Description | 2 HOLE STRAP HEAVY DUTY |
| Type | EMT (Electrical Metallic Tubing), IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Composition | Steel |
| Style | Two Hole |
| EMT Size (in) | 2-1/2 " |
| Rigid Size (in) | 2-1/2 " |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |