HD294
Cully-Minerallac Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HD294

Cully-Minerallac Conduit Mounts

HD294

Cully-Minerallac Conduit Mounts
HEAVY DUTY TWO-HOLE STRAPS
MFG Item Number
HD294
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Series
Item #
HD294
HEAVY DUTY TWO-HOLE STRAPS

Series Information

Specifications

Specifications
Manufacturer Part Number HD294
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Conduit Mounts
Description HEAVY DUTY TWO-HOLE STRAPS
Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Steel
Style Two Hole
EMT Size (in) 3 "
Rigid Size (in) 3 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs