Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HD2P2E US Motors Motors, Motor, 2 HP, 1800 RPM, 145T
MFG Item Number
HD2P2E

HD2P2E US Motors Motors, Motor, 2 HP, 1800 RPM, 145T

MFG Item Number
HD2P2E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
HD2P2E
Motor, 2 HP, 1800 RPM, 145T

Series Information

Specifications

Specifications
Manufacturer Part Number HD2P2E
Manufacturer US Motors
Family Series US Motors Motors
Description Motor, 2 HP, 1800 RPM, 145T
Type General Purpose, Hostile Duty
Horsepower 2 hp
Kilowatts 1.5 kW
Speed 1,745 RPM
RPM 1,745 RPM
Number of Poles 4
Phase 3
Frequency 60 Hz
NEMA Frame 145T
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 5.3 A
Composition Cast Iron
Net Weight 60 lbs
Gross Weight 60 lbs