Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HD30P1ES US Motors Motors, Motor, 30 HP, 3600 RPM, 286TS
MFG Item Number
HD30P1ES

HD30P1ES US Motors Motors, Motor, 30 HP, 3600 RPM, 286TS

MFG Item Number
HD30P1ES
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
HD30P1ES
Motor, 30 HP, 3600 RPM, 286TS

Series Information

Specifications

Specifications
Manufacturer Part Number HD30P1ES
Manufacturer US Motors
Family Series US Motors Motors
Description Motor, 30 HP, 3600 RPM, 286TS
Type General Purpose, Hostile Duty
Horsepower 30 hp
Kilowatts 22.4 kW
Speed 3,560 RPM
RPM 3,560 RPM
Number of Poles 2
Phase 3
Frequency 60 Hz
NEMA Frame 286TS
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 69 A
Composition Cast Iron
Net Weight 310 lbs
Gross Weight 310 lbs