Series Information
| Manufacturer Part Number | HD30P4E |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 30 HP, 900 RPM, 364T |
| Type | General Purpose, Hostile Duty |
| Horsepower | 30 hp |
| Kilowatts | 22.4 kW |
| Speed | 890 RPM |
| RPM | 890 RPM |
| Number of Poles | 8 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 364T |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Current Rating | 40 A, 87-81 A |
| Net Weight | 0 lbs |
| Gross Weight | 740 lbs |