Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HD30V2B
Motor, 30 HP, 1800 RPM, 286T
This item cannot be canceled or returned
Description
Motor, 30 HP, 1800 RPM, 286T
Specifications
Specifications
| Manufacturer Part Number |
HD30V2B |
| Manufacturer |
US Motors |
| Family Series |
US Motors Motors |
| Description |
Motor, 30 HP, 1800 RPM, 286T |
| Type |
General Purpose |
| Horsepower |
30 hp |
| Kilowatts |
22.4 kW |
| Speed |
1,775 RPM |
| RPM |
1,775 RPM |
| Number of Poles |
4 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
286T |
| Mounting |
Foot Mount |
| Net Weight |
340 lbs |
| Gross Weight |
340 lbs |