Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HD30V3B
Motor, 30 HP, 1200 RPM, 326T
This item cannot be canceled or returned
Description
Motor, 30 HP, 1200 RPM, 326T
Specifications
Specifications
| Manufacturer Part Number |
HD30V3B |
| Manufacturer |
US Motors |
| Family Series |
US Motors Motors |
| Description |
Motor, 30 HP, 1200 RPM, 326T |
| Type |
General Purpose |
| Horsepower |
30 hp |
| Kilowatts |
22.4 kW |
| Speed |
1,180 RPM |
| RPM |
1,180 RPM |
| Number of Poles |
6 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
326T |
| Mounting |
Foot Mount |
| Net Weight |
520 lbs |
| Gross Weight |
520 lbs |