Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HD32P2E US Motors Motors, Motor, 1.5 HP, 1800 RPM, 145T
MFG Item Number
HD32P2E

HD32P2E US Motors Motors, Motor, 1.5 HP, 1800 RPM, 145T

MFG Item Number
HD32P2E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
HD32P2E
Motor, 1.5 HP, 1800 RPM, 145T

Series Information

Specifications

Specifications
Manufacturer Part Number HD32P2E
Manufacturer US Motors
Family Series US Motors Motors
Description Motor, 1.5 HP, 1800 RPM, 145T
Type General Purpose, Hostile Duty
Horsepower 1-1/2 hp
Kilowatts 1.1 kW
Speed 1,755 RPM
RPM 1,755 RPM
Number of Poles 4
Phase 3
Frequency 60 Hz
NEMA Frame 145T
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 4.1 A
Composition Cast Iron
Net Weight 65 lbs
Gross Weight 65 lbs