HD3XVSTH1
Veris Industries HVAC Sensors, HD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HD3XVSTH1 Veris Industries HVAC Sensors, HD Series, RH Duct,3pct.,5/10VDC,Temp,10k T3,1Cal,

MFG Item Number
HD3XVSTH1

HD3XVSTH1 Veris Industries HVAC Sensors, HD Series, RH Duct,3pct.,5/10VDC,Temp,10k T3,1Cal,

MFG Item Number
HD3XVSTH1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, HD Series
Item #
HD3XVSTH1
RH Duct,3pct.,5/10VDC,Temp,10k T3,1Cal,

HD Series Information

  • Thin‑film capacitive sensor element recovers from one hundred percent saturation
  • Replace element in the field...maintain accuracy and minimize downtime
  • Duct sensor element can be serviced without disturbing conduit
  • Prevents costly condensate shorts
APPLICATIONS:
  • Controlling HVAC systems for improved comfort and energy savings
  • Museums,schools,printing shops,and other locations requiring humidity control
  • Facilitating compliance with ASHRAE standards for environmental control and indoor air quality
HD and HO Series deluxe humidity transmitters provide an ideal solution for measuring relative humidity in a wide range of conditions.All devices are equipped with a thin‑film capacitive sensor that is easily replaceable in the field.These sensors are calibrated to NIST standards,with certificates available (see Ordering Information;choose "N" in NIST block).Temperature sensing options are also available.The duct mounted HD is encased in a die cast metal housing for extra strength.
The outdoor HO housing is completely weather proof‑the most rugged sensor available.

Specifications

Specifications
Manufacturer Part Number HD3XVSTH1
Manufacturer Veris Industries
Product Series HD
Family Series Veris Industries HVAC Sensors, HD Series
Description RH Duct,3pct.,5/10VDC,Temp,10k T3,1Cal, R1
Application Duct
Output 0-10 VDC, 0-5 VDC
Input 12-30 VDC, 24 VAC
Humidity Range 0-100 % RH
Display None
Override No
Set Point No
Approvals CE
Operating Temperature -40-122 °F
Net Weight 0 lbs
Gross Weight 0 lbs