HD400

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HD400

Mersen Industrial Accessories

HD400

Mersen Industrial Accessories
Handle direct Switch 400A
MFG Item Number
HD400
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, Series
Item #
HD400
Handle direct Switch 400A

Series Information

Specifications

Specifications
Manufacturer Part Number HD400
Manufacturer Mersen
Family Series Mersen Industrial Accessories
Description Mersen’s wide range of handles for our Low Voltage Disconnect switches includes direct-mount, selector-style, and pistol-style in different lengths. Many of these handles have locking capabilities and are available in different colors and IP and
Operator Type Locking Handle
Net Weight 0.44 lbs
Gross Weight 0.44 lbs