HD400GR
ASI-Automation Systems Interconnect Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HD400GR ASI-Automation Systems Interconnect Terminal Blocks, Two Level Spring Clamp DIN Rail

MFG Item Number
HD400GR

HD400GR ASI-Automation Systems Interconnect Terminal Blocks, Two Level Spring Clamp DIN Rail

MFG Item Number
HD400GR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
HD400GR
Two Level Spring Clamp DIN Rail

Series Information

Specifications

Specifications
Manufacturer Part Number HD400GR
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminal Blocks
Description Two Level Spring Clamp DIN Rail Terminal Block, 26-14AWG, 15A, 600V Ul Ratings, Gray
Type Feed-Through
Current Rating 15 A
UL Voltage 600 V
Wire Size Range 14 AWG
IEC Voltage 630 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals cURus, UL
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0 lbs