HD410
ASI-Automation Systems Interconnect Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HD410 ASI-Automation Systems Interconnect Terminal Blocks, Two Level Spring Clamp DIN Rail

MFG Item Number
HD410

HD410 ASI-Automation Systems Interconnect Terminal Blocks, Two Level Spring Clamp DIN Rail

MFG Item Number
HD410
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 40

Description

Terminal Blocks, Series
Item #
HD410
Two Level Spring Clamp DIN Rail

Series Information

Specifications

Specifications
Manufacturer Part Number HD410
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminal Blocks
Description Two Level Spring Clamp DIN Rail Terminal Block, 26-14AWG, 15A, 600V Ul Ratings, Exe, Blue
Type Feed-Through
Current Rating 15 A
UL Voltage 600 V
Wire Size Range 14 AWG
IEC Voltage 630 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals cURus, UL
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0 lbs