HD48125T-10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HD48125T-10 Crydom Relays, HD48 Series, SOLID STATE RELAY,48-530VAC,SPST-NO

MFG Item Number
HD48125T-10

HD48125T-10 Crydom Relays, HD48 Series, SOLID STATE RELAY,48-530VAC,SPST-NO

MFG Item Number
HD48125T-10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, HD48 Series
Item #
HD48125T-10
SOLID STATE RELAY,48-530VAC,SPST-NO

HD48 Series Information

  • Ratings from 12A to 125A @ 48‑530 VAC
  • SCR output for heavy industrial loads
  • Zero Voltage or instantaneous turn‑on outputs
  • UL/CSA/VDE Approved,CE Compliant to EN60950‑1
  • Improved SEMS screw and washer
  • Redesigned housing with anti‑rotation barriers
  • AC or DC control
  • Direct bond copper substrate
  • EMC compliant to Level 3
  • Direct power lead frame
  • Epoxy free design

Specifications

Specifications
Manufacturer Part Number HD48125T-10
Manufacturer Crydom
Product Series HD48
Family Series Crydom Relays, HD48 Series
Description SOLID STATE RELAY,48-530VAC,SPST-NO PANEL MOUNT
Mounting Panel
Status Indicator No
Auxiliary Switch No
Input Signal 4-32 VDC
Input Polarity AC/DC
Output Voltage 48-530 VAC
Nominal Output Voltage 208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 240 VAC, 480 VAC
Current Rating 125 A
Transient Overvoltage 1,200 V
Termination Screw Terminal
Output Type SCR
Switching Type Random/Instantaneous
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 0.1631 lbs
Gross Weight 0.1631 lbs