HD4812T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HD4812T Crydom Relays, HD48 Series, SSR,Panel Mount, IP00, 530VAC/12A,

MFG Item Number
HD4812T

HD4812T Crydom Relays, HD48 Series, SSR,Panel Mount, IP00, 530VAC/12A,

MFG Item Number
HD4812T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, HD48 Series
Item #
HD4812T
SSR,Panel Mount, IP00, 530VAC/12A,

HD48 Series Information

  • Ratings from 12A to 125A @ 48‑530 VAC
  • SCR output for heavy industrial loads
  • Zero Voltage or instantaneous turn‑on outputs
  • UL/CSA/VDE Approved,CE Compliant to EN60950‑1
  • Improved SEMS screw and washer
  • Redesigned housing with anti‑rotation barriers
  • AC or DC control
  • Direct bond copper substrate
  • EMC compliant to Level 3
  • Direct power lead frame
  • Epoxy free design

Specifications

Specifications
Manufacturer Part Number HD4812T
Manufacturer Crydom
Product Series HD48
Family Series Crydom Relays, HD48 Series
Description SSR,Panel Mount, IP00, 530VAC/12A, DC In, Zero Cross
Mounting Panel
Status Indicator No
Auxiliary Switch No
Input Signal 4-32 VDC
Input Polarity AC/DC
Output Voltage 48-530 VAC
Nominal Output Voltage 208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 240 VAC, 480 VAC
Current Rating 21 A
Transient Overvoltage 1,200 V
Termination Screw Terminal
Output Type SCR
Switching Type Zero Cross
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 0.1631 lbs
Gross Weight 0.1631 lbs