Series Information
| Manufacturer Part Number | HD50P1HS |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 50 HP, 3600 RPM, 326TS |
| Type | General Purpose, Hostile Duty |
| Horsepower | 50 hp |
| Kilowatts | 37.3 kW |
| Speed | 3,565 RPM |
| RPM | 3,565 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 326TS |
| AC Voltage | 200 VAC, 208 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 129 A |
| Composition | Cast Iron |
| Net Weight | 480 lbs |
| Gross Weight | 480 lbs |