Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HD50P2E US Motors Motors, Motor, 50 HP, 1800 RPM, 326T
MFG Item Number
HD50P2E

HD50P2E US Motors Motors, Motor, 50 HP, 1800 RPM, 326T

MFG Item Number
HD50P2E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
HD50P2E
Motor, 50 HP, 1800 RPM, 326T

Series Information

Specifications

Specifications
Manufacturer Part Number HD50P2E
Manufacturer US Motors
Family Series US Motors Motors
Description Motor, 50 HP, 1800 RPM, 326T
Type General Purpose, Hostile Duty
Horsepower 50 hp
Kilowatts 37.3 kW
Speed 1,780 RPM
RPM 1,780 RPM
Number of Poles 4
Phase 3
Frequency 60 Hz
NEMA Frame 326T
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 112 A
Composition Cast Iron
Net Weight 595 lbs
Gross Weight 595 lbs