Series Information
| Manufacturer Part Number | HD50P3H |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 50 HP, 1200 RPM, 365T |
| Type | General Purpose, Hostile Duty |
| Horsepower | 50 hp |
| Kilowatts | 37.3 kW |
| Speed | 1,190 RPM |
| RPM | 1,190 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 365T |
| AC Voltage | 200 VAC, 208 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 134 A |
| Composition | Cast Iron |
| Net Weight | 680 lbs |
| Gross Weight | 680 lbs |