Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HD6090KT-10 Crydom Relays, HD60 Series, SSR,Panel Mount, IP00, 660VAC/90A,
MFG Item Number
HD6090KT-10
HD6090KT-10 Crydom Relays, HD60 Series, SSR,Panel Mount, IP00, 660VAC/90A,
MFG Item Number
HD6090KT-10
This item cannot be canceled or returned
Description
SSR,Panel Mount, IP00, 660VAC/90A,
3~32 VDC Input 48~660 VAC, 25~125A Output Zero Cross & Random Switching UL E116950 Panel Mount HD60 series relays feature state‑of‑the‑art Surface Mount Technology, delivering proven reliability in the most demanding applications. Output consists of an SCR AC switch.
1200V Blocking Capability CE Compliant 4KV Isolation
Specifications
Specifications
Manufacturer Part Number
HD6090KT-10
Manufacturer
Crydom
Product Series
HD60
Family Series
Crydom Relays, HD60 Series
Description
SSR,Panel Mount, IP00, 660VAC/90A, DC In, Zero Cross, w/Standoffs
Mounting
Panel
Status Indicator
No
Auxiliary Switch
No
Input Signal
4-32 VDC
Input Polarity
AC/DC
Output Voltage
48-660 VAC
Nominal Output Voltage
208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 600 VAC, 240 VAC, 480 VAC
Current Rating
90 A
Transient Overvoltage
1,200 V
Termination
Screw Terminal
Output Type
SCR
Switching Type
Random/Instantaneous
Integral Heat Sink
Yes
MOV
No
Snubber
No
Net Weight
0.1631 lbs
Gross Weight
0.1631 lbs
HD6090KT-10
Crydom Relays, HD60 Series