Series Information
| Manufacturer Part Number | HD7P1EC |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 7.5 HP, 3600 RPM, 213TC |
| Type | General Purpose, Hostile Duty |
| Horsepower | 7-1/2 hp |
| Kilowatts | 5.6 kW |
| Speed | 3,525 RPM |
| RPM | 3,525 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 213TC |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 18.1 A |
| Composition | Cast Iron |
| Net Weight | 130 lbs |
| Gross Weight | 130 lbs |