Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Circuit Breakers
HDA36020
Square D Circuit Breakers
MOLDED CASE CIRCUIT BRKR 600V
This item cannot be canceled or returned
Description
MOLDED CASE CIRCUIT BRKR 600V
Specifications
Specifications
| Manufacturer Part Number |
HDA36020 |
| Manufacturer |
Square D |
| Family Series |
Square D Circuit Breakers |
| Description |
MOLDED CASE CIRCUIT BRKR 600V |
| Poles |
3 |
| Approvals |
CE, CSA, IEC, UL |
| Gross Weight |
5.46 lbs |
| Net Weight |
0 lbs |
HDA36020
Square D Circuit Breakers